Beli pipet tips di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CORNING Gel-Loading Pipet Tips
    Mulai

    Rp1.099.900

    CORNING Gel-Loading Pipet Tips
    Deskripsi:
    Corning gel-loading polypropylene pipet tips feature a thick capillary end that allows easy access into vertical and horizontal electrophoresis gels.- Tips are 83 mm in length- Total capacity of 200 μL- 200 tips/rack- Nonsterile- Certified RNase-/DNase-free, nonpyrogenic and trace metal-free
    atribut:
    • Material: natural tip, polypropylene
    • Length (mm): 83
    • Sterility: non-sterile
  2. CORNING Isotip Filtered Pipet Tips
    Mulai

    Rp2.199.900

    CORNING Isotip Filtered Pipet Tips
    Deskripsi:
    Corning Isotip Filtered Pipet TipsCorning Isotip filtered pipet tips feature an inert, hydrophobic barrier that prevents aerosolised contaminants from contacting pipettor shafts. All filtered pipet tips are packaged sterile and are certified RNase/DNase-free and nonpyrogenic.
    atribut:
    • Material: natural tip, polypropylene
    • Sterility: sterile
    • Suitability: suitable for (applications where avoidance of cross contamination is critical, such as DNA amplification and radioisotope handling)
    • Compatibility: All popular research-grade pipettors
  3. LAB SAFETY SUPPLY Pipette Accessories
    Mulai

    Rp299.900

    LAB SAFETY SUPPLY Pipette Accessories
    atribut:
    • UNSPSC: 41121607
    • Accessory Type: Pipetter Tips
    • Capacity (ml): 5
    • Color: Neutral
    • Diameter (inch): 0.616
    • For use with: Compatible With Eppendorf
    • Height (inch): 4.828
    • Material of Construction: Polypropylene
    • Packaging: Resealable LDPE Polybag
    • Type: Micro Tip
  4. BRAND Pipette Tips Bulk
    Mulai

    Rp1.699.900

    BRAND Pipette Tips Bulk
    atribut:
    • Sterility: non-sterile
  5. BRAND Disposable Cuvette for PMMA Close Uv
    Mulai

    Rp1.099.900

    BRAND Disposable Cuvette for PMMA Close Uv
    Deskripsi:
    The standard measurement range is 300 nm or more. The standard deviation of absorbance at 320 nm is 0.004 or less. Since the cell window is recessed, it is not easily scratched. With an arrow to keep the light receiving direction constant. The two facing sides are transparent, and the remaining two sides are frosted glass.
    atribut:
    • Material: PMMA
    • Type: For near UV
    • Optical Path Width (mm): 10
    • Measurement Range (nm): 300~900
    • Dimensions (mm): 12.5x12.5x45
    • Standard Deviation (nm): 320≦±0.004
  6. WATSON 5Ml Filter Tips
    Mulai

    Rp669.900

    WATSON 5Ml Filter Tips
    Deskripsi:
    The body and lid are made of polycarbonate that does not deform even after long-term use and can withstand repeated autoclaving. With scale.
    atribut:
    • Type: System rack for Gilson / Socorex
    • AS ONE Part Number: 62-0889-07
  7. Thermo Fisher Scientific Standard Tip
    Mulai

    Rp1.399.900

    Thermo Fisher Scientific Standard Tip
    atribut:
    • Color: Yellow
    • Size (mm): 50
    • Sterilization: no sterilization
    • Material: PP
    • Package Size (mm): 185x125x90
  8. OneMed Pipet Transfer Plastik (Pipet Pasteur)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp49.900

    OneMed Pipet Transfer Plastik (Pipet Pasteur)
    Deskripsi:
    Deskripsi Pipet Transfer Plastik 3ml bag'500sPipet dengan tubing saluran panjang dari bahan plastik.Spesifikasi:Kapasitas: 3mlInterval skala: per 0.5mlPanjang: 15 cmBahan: Plastik (PE-LD)Dapat digunakan untuk:* pengambilan samples di laboratorium.* baby feeding* cooking (food ingredients)* pelumas alat/mesin* dan kegiatan umum lainnya.
    atribut:
    • Length (cm): 15
    • Material: Plastic (Pe-Ld)
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2730/2017
    • Scale Interval (ml): per 0.5
  9. OneMed Pipette Glass Dropper (Pipet pasteur)
    Mulai

    Rp129.900

    OneMed Pipette Glass Dropper (Pipet pasteur)
    Deskripsi:
    Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
  10. monotaro Micropipette Tip (Tip Pipet/Ujung Pipet)
    Mulai

    Rp159.900

  11. AXYGEN SCIENTIFIC Bulk Pipette Tip AP-5000 (Tip Pipet/Ujung Pipet)
    Mulai

    Rp1.199.900

    AXYGEN SCIENTIFIC Bulk Pipette Tip AP-5000 (Tip Pipet/Ujung Pipet)
    Deskripsi:
    Axygen® Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are RNase-/DNase-free and nonpyrogenic. They are available in Maxymum Recovery, beveled, Eppendorf-style, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.- Nonpyrogenic- Compatibility: Gilson P5000 and MLA pipettors- Graduation marks at 1, 2, 3, 4, 5 mL and 0.5 mL increments in between
    atribut:
    • Color: Clear
    • Capacity (ml): 5
    • Volume Range (µl): 1000-5000
    • Filter: No
    • Sterile: No
    • Packaging Format: 250 Tips/Pk, 10 Packs/Cs
    • Autoclavable: Yes
    • Quantity per case: 2500
    • Quantity per pack: 250
  12. AXYGEN SCIENTIFIC Universal Fit Pipette Tip Clear (Tip Pipet/Ujung Pipet)
    Mulai

    Rp549.900

    AXYGEN SCIENTIFIC Universal Fit Pipette Tip Clear (Tip Pipet/Ujung Pipet)
    Deskripsi:
    Axygen® Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, Eppendorf-style, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.- Nonpyrogenic- Graduation marks at 10, 50, and 100 µL- Beveled
    atribut:
    • Color: Clear
    • Sterile: No
    • Quantity per pack: 1000
  13. Eppendorf Research Pipette Tip (Tip Pipet/Ujung Pipet)
    Mulai

    Rp1.899.900

    Eppendorf Research Pipette Tip (Tip Pipet/Ujung Pipet)
    Deskripsi:
    - Eppendorf Quality- 50 mL, light gray, colorless tips- 100 pcs. (4 boxes x 25 pcs.), each box containing one adapter
  14. BRAND Racked Pipette Tip Tip Box (Tip Pipet/Ujung Pipet)
    Mulai

    Rp2.299.900

    BRAND Racked Pipette Tip Tip Box (Tip Pipet/Ujung Pipet)
    atribut:
    • Material: colorless , colorless polypropylene tip, polypropylene
  15. Kartell Pipette Tip (Tip Pipet/Ujung Pipet)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

  16. Superlife Nitrile Gloves (Sarung Tangan)
    Mulai

    Rp139.900

    Superlife Nitrile Gloves (Sarung Tangan)
    Deskripsi:
    Sarung Tangan Nitril warna blueple/biru keunguan, bisa untuk penggunaan medis,dental,maupun umum. Satuan: box/100pcs
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 10903906888
    • Material: Nitril (non Latex)
  17. BRAND Pipette Tips Low Retention Racked Tipbox
    Mulai

    Rp2.499.900

    BRAND Pipette Tips Low Retention Racked Tipbox
    atribut:
    • Binding Type: low binding surface
Daftar Harga pipet tips Terbaru October 2026
CORNING Gel-Loading Pipet TipsRp1.099.900
CORNING Isotip Filtered Pipet TipsRp2.199.900
LAB SAFETY SUPPLY Pipette AccessoriesRp299.900
BRAND Pipette Tips BulkRp1.699.900
BRAND Disposable Cuvette for PMMA Close UvRp1.099.900
WATSON 5Ml Filter TipsRp669.900
Thermo Fisher Scientific Standard TipRp1.399.900
BRAND Pipette Tips Racked TiprackRp2.399.900
OneMed Pipet Transfer Plastik (Pipet Pasteur)Rp49.900
OneMed Pipette Glass Dropper (Pipet pasteur)Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)